Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3140069

MPN #: 107084

Gorilla® Wood Filler Tub, 8 oz. Capacity, Brown - Pkg Qty 4

Product Description
Gorilla® All Purpose Wood Filler is the go-to product for strong, durable repairs on cracks, gouges and holes. The unique formula is easy to spread allowing for a smooth, natural finish. Its high performance stainability, paintability, and sandability provides you with a professional looking finished project!

Features:
  • Strong & Durable Repairs on Cracks, Gouges and Holes
  • Smooth Natural Finish: Easy to Spread
  • High Performance Stainability & Paintability
  • Shrink & Crack Resistant
  • Anchors Nails & Screws
  • Sandable - Works with High Speed Sanders
  • Interior/ Exterior*
  • Water Resistant*
  • Moldable


*For outdoor use, coat with exterior paint. Not recommended for continuous water submersion.

PRICE
$33.20  Sold in packages of 4 / $8.30 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz.

Product Details

TypeFiller
Glue TypeWaterbased Acrylic
Package Quantity4
ColorBrown
Manufacturers Part Number107084
BrandGorilla