O-Cedar Commercial 10" MaxiScrub Steel Roller Mop - 96209 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
10'' polyester sponge is absorbent, durable, and always soft. Sponge is equipped with built-in scrubber to remove stubborn dirt. Handle contains internal wringing mechanism to prevent bent wires and pinched fingers; keeps hands dry. Heavy gauge steel frame with soft grip on wringer lever. Steel handle with swivel hang cap will not crack, warp, or splinter. Swivel hang cap helps keep janitor closet clean and organized.
PRICE
$293.70 Sold in packages of 6 / $48.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Size | 10 |
Product Details
| Type | Roller Squeeze Mop |
| Handle Material | Metal |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 96209 |
| Brand | O-Cedar Commercial |