Cambro BAR650DS669 - Portable Bar 67.5" Carmel
Write a Review
|
Questions & Answers (0)
Product Description
Cambar® Portable Bar, 67-1/2"L, with decorative ABS countertop, includes 80 lb. ice sink with cover, 7-bottle speed rail, waste water bin, retainer strap, (4) 6" swivel casters, 2 with brakes, poly construction, carmel
PRICE
$6,249.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67-1/2 in |
| Width | 28-1/2 in |
| Height | 47-1/2 in |
Product Details
| Speed Rail | 7 Bottle |
| Color | Brown |
| Caster Type | 6" swivel 2/brakes |
| Retainer Strap Inc | 1 |
| Material | Polyethylene |
| Ice Sink & Cover Included | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | BAR650DS669 |
| Waste Water Bin Included | Yes |
| Brand | Cambro |