Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Abus

Model # :T9FB1998092

MPN #: 26820

ABUS Maximum Strength Stainless Steel Diskus 26/90 KA Keyed Alike - Pkg Qty 3

Product Description
Features:
  • Diskus 3-5/8" width
  • 1/2" Diameter shackle
  • Stainless steel - inside and out
  • 100% Non-corrosive
  • Deep welding technology offering maximum strength
  • Anti-cut plate
  • Hardened chrome moly shackle
  • Hardened steel drill plate protects keyway
  • Improved thicker metal plates to protect from prying and grinding
  • Made in Germany
PRICE
$257.85  Sold in packages of 3 / $85.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/8 in
Depth1-1/4 in
Height3-1/2 in
Weight1 lbs
Shackle Diameter5/16 in
Shackle Inside Height5/8 in
Shackle Inside Width1 in

Product Details

Assembly RequiredNo
Lock TypeShrouded Padlock
TypeKeyed Alike
ColorGray
SeriesDiskus Series
Accessory TypeLock
Shackle MaterialHardened Chrome Moly
MaterialStainless Steel
DescriptionShrouded Padlock
Package Quantity3
Manufacturers Part Number26820
BrandAbus