Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172952

MPN #: K2814-4

Lincoln Electric® MAXsa® 10 Controller For Power Wave® AC/DC 1000 SD Systems, 40 VDC

Product Description
The MAXsa® 10 controller offers a single monitoring and control point for the entire hard automation welding system. Operators have full control over AC and DC welding parameters and easy PLC interfacing to control fixture travel, timers and other system commands.

Features:
  • Severe Duty Ready - The controller is IP23 rated and ready for operation in harsh environments
  • Pendant Box - Mount the controller in the standard protective box or remove the pendant for hand-held operation
  • Eight Procedure Memories - Pre-set and save your optimal welding parameters for repeating applications and recall later for fast changeovers
  • User-Friendly Controls - Clear digital display and controls make it easy to set
  • Limit Control Apply operator procedure limits or lockout on any or all parameters
  • Waveform Control Technology® – Allows the user to choose from a library of pre-programmed weld modes. Parameters for each mode can be adjusted within a limited range to achieve optimal balance between deposition rate and penetration
What's Included
  • Operators Manual


PRICE
$14,559.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Width4 in
Height15 in
Weight25 lbs
Size13 x 4 x 15 in

Product Details

Voltage40 V
DescriptionController For Power Wave® AC/DC 1000® SD Systems
Manufacturers Part NumberK2814-4
Amperage1 A
ProcessSubmerged Arc
BrandLincoln Electric

Warranty

Warranty5 yr