Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AIMS Power

Model # :WBB3144884

MPN #: SCC11ARPM

AIMS Power™ Solar Charge Controller w/ Built-In MC4 Cables, 11 Amp, 12VDC

Product Description
Super easy to install, waterproof solar charge controller. The controller includes the solar panel and battery cables for quick set up using the attached MC4 connectors. Compact, but powerful measuring under 4 inches.

Features:
  • Easy to install
  • Waterproof – IP68
  • Built in cables for easy extension using the MC4 connectors
  • LED indicators
  • 2 stage charger12V battery systems
  • Max charge current – 11A
  • Max PV input voltage – <30Voc
  • Max PV Input Power – 190W (depending on sunlight)
  • Boost charge – 14.2V
  • Float charge – 13.8V
  • Boost charge recovery voltage – 13.2V
  • Over discharge recovery voltage – 11.1V
  • PV input cable length – 13 inches
  • Battery output cable length – 5 FT
  • Boost charge duration – 2 hours
  • Operating temp -32F to 140F / -35C to 60C
  • IP68
  • Weight – .5 lb. unit, shipped 1 lb.
  • Dimensions – 3-1/4" x 1-3/4" x 5/8"


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Width1-3/4 in
Height5/8 in
Weight5 lbs

Product Details

DC Amps11 A
DescriptionSolar Charge Controller
Manufacturers Part NumberSCC11ARPM
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes