Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173022

MPN #: K4266-3

Lincoln Electric® LN-25X® Wire Feeder with TVT™ & Magnum 400 045C One-Pak, 15-110 VDC

Product Description
One-Pak® comes with the LN-25X® with CrossLinc Technology and TVT, Magnum® PRO Curve welding gun rated for 00A 60% duty cycle with 15 ft cable, and 0.040-0.045 in. cored wire drive roll kit. Whether you're working on a large structure in a shipyard, or you're 100 feet off of the ground, your safety and efficiency should never be jeopardized. The less you have to move, the more valuable you are. Lincoln Electric believes good equipment should never limit your capabilities, and the LN-25X® wire feeder with CrossLinc® and True Voltage Technology™ (TVT™) helps you get the job done with drastically less movement. The Magnum® PRO Curve™ guns for MIG or flux-cored welding combine our classic curved handle with our Copper Plus® contact tips and Magnum® PRO gun expendables to deliver long hours of fabrication welding with less frequent tip and gun expendable parts changes.

Features:
  • Maxtrac® Wire Drive System – Heavy-duty cast aluminum wire drive system provides reliable feeding and durability
  • CrossLinc® Technology – Control output at a distance with no additional cables
  • True Voltage Technology™ (TVT™) – Voltage drop compensation. Get what you set
  • Tachometer feedback ensures accurate wire feed speed
  • Trigger Interlock Switch – Provides operator comfort for long welds
  • Replaceable and Flame Resistant Case – Protects internal components, easy to replace
  • Potted PC Boards – For moisture and corrosion protection
  • Split Wire Guide - Reduces birdnesting and allows for easy cleaning no-fuss wire guide alignment
  • Bright digital meters for easy viewing even in bright sunlight
  • Included Tweco style male connector on input power cable. (Twistmate/Dinse connector on CE model)
Full Control Of Your System With No Control Cables
  • Reduce job site clutter by removing cumbersome control cables
  • Eliminate unnecessary movement of personnel across the worksite
  • Eliminate the need to drag control cables around the site
  • Full voltage control at the feeder results in the correct settings for every weld
  • Accurately compensate for voltage drop across long cable runs
  • Eliminate unintentional machine adjustments
  • Set up faster with fewer cable connections
  • Eliminate helpers or trips to the power source when making setting adjustments
  • Minimize rework with easy settings adjustment
  • Fully encapsulated and environmentally protected electronics
  • Replaceable flame resistant case can be installed in under five minutes
What's Included
  • (1) K4267-2 LN-25X with CrossLinc® and TVT™
  • (1) K471-21 Magnum® 400 Welding Gun
  • (1) KP1697-045C Drive Roll Kit 0.040-0.045 in Cored Wire


PRICE
$6,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/16
Width8-11/16
Height15 in
Weight37 lbs
Size23-3/16 x 8-11/16 x 15 in

Product Details

ApplicationConstruction & Field Erection, General Fabrication, Heavy/Structural Fabrication
Amperage450 A
ProcessMIG or Flux Core
Voltage15-110 V
DescriptionWire Feeder with CrossLinc® Technology & TVT™
Package Quantity1
Manufacturers Part NumberK4266-3
Tip TypeTweco
BrandLincoln Electric

Warranty

Warranty3 yr