Maxtrac Snow Blower/Garden Tractor Tire Chains, 2 Link Spacing (Pair) - 1063856 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Maxtrac Snow Blower & Garden Tractor Tire Chains with 2 Link Spacing provide optimal traction garden tractors and snow blowers. Chains are zinc plated for durability. Sold per pair of chains.
For use with tire sizes: 22.5x12x9, 26x13x10, 29x12x15.
For use with tire sizes: 22.5x12x9, 26x13x10, 29x12x15.
PRICE
$439.90 Sold in packages of 2 / $219.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Maxtrac |
| Type | Snow Removal |
| Link Spacing | 2 Link |
| Material | Steel |
| Manufacturers Part Number | 1063856 |
| For Use With | Garden Tractor/Snow Blower |
| Brand | Peerless Chain |