Maxtrac Snow Blower/Garden Tractor Tire Chains, 4 Link Spacing (Pair) - 1062755 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Maxtrac Snow Blower & Garden Tractor Tire Chains with 4 Link Spacing provide optimal traction garden tractors and snow blowers. Chains are zinc plated for durability. Sold per pair of chains.
For use with tire sizes: 20x10x10, 20x10x8, 20x9x10, 21x8x10, 22x10x8.
For use with tire sizes: 20x10x10, 20x10x8, 20x9x10, 21x8x10, 22x10x8.
PRICE
$230.85 Sold in packages of 3 / $76.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Maxtrac |
| Type | Snow Removal |
| Link Spacing | 4 Link |
| Material | Steel |
| Manufacturers Part Number | 1062755 |
| For Use With | Garden Tractor/Snow Blower |
| Brand | Peerless Chain |