MV Industrial Mobile Magnetic Trio Dry-Erase Board Easel 48" X 72"
Write a Review
|
Questions & Answers (0)
Product Description
The Mobile Magnetic Maya Trio Whiteboard is a key addition to any classroom or conference room. These cabinet boards feature two front faced bulletin surfaces when closed, which allow the user to pin and display notes, documents and pictures. When opened the Maya Trio Whiteboard features 3x more writing surface than a traditional whiteboard. The Magnetic Gold Ultra™ steel dry erase surface is suitable for frequent use and allows you to effectively prepare notes and key topics for your presentation needs. Features a durable mobile base with 4 locking casters.
PRICE
$1,695.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 72 in |
| Board Height | 48 in |
| Board Width | 72 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Whiteboard |
| Board Type | Mobile Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | Collaboration |
| Description | Mobile Trio Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | TS09042170 |
| Magnetic | Yes |
| Brand | MasterVision |
Warranty
| Warranty | 1 Year Mfg / 10 Year Surface |