Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3178068

MPN #: 30971928

Ohaus® MB32 Moisture Analyzer, 90g Capacity, 0.001g Readability, 110V

Product Description
The Ohaus® MB32 features a redesigned housing with stronger material, innovative carbon fiber heating technology and an upgraded load cell for enhanced durability and performance. The easy-to-use MB32 is the perfect choice for routine moisture testing.

Features:
  • An LCD with second line display, navigation knob, and intuitive operation system makes for convenient routine moisture testing
  • The new carbon fiber heating technology and upgraded loadcell shortens analysis time, saves power and keeps results accurate and consistent
  • Robust, slim design with a strong housing ensures MB32's durability even in harsh environments
  • Applications: Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing
  • Display: 4" LCD with 2nd line display
  • Repeatability: 0.15% (3 g sample); 0.02% (10g sample)
  • Operation: Internal power supply with power cord (included)
  • Construction: Carbon fiber heat source, PBT housing, Die casting aluminum base, metal pan support, metal pan handler, in use cover
  • Design Features: Five shut-off criteria (manual, timed, Auto, A30, A90), two drying profiles (standard and fast), storage up to two methods, 40-180°C heating range, multiple operational languages


PRICE
$3,089.75

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-7/8 in
Width8-5/16 in
Height5-3/8 in
Weight Capacity90
Weight10 lbs
Platform Diameter3-1/2 in
Readability0.001
Pan/Platform Size3-1/2" Diameter
Unit of Measurementg

Product Details

TypeMoisture Analyzer
DisplayLCD
ColorWhite
SeriesMB
Operating Temperature10°C - 40°C
Voltage110 V
IncludesAluminum Sample Pans, Glass Fiber Pad x 5
MaterialDie-Cast Aluminum Base, PBT Housing
Draftshield IncludedNo
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part Number30971928
Legal for TradeNo
BrandOhaus

Warranty

Warranty1 yr