Ohaus® MB23 AM Basic Moisture Analyzers 110g x 0.01g 3-1/2" Diameter
|
Questions & Answers (0)
Product Description
The Ohaus® MB23 Basic Moisture Analyzers offers superior performance and great value. The MB23 provides accurate results with a readability of 0.01g/0.1% and a non-glass infrared heating element. Ideal for a wide variety of applications, from pharmaceutical and chemical to food, textile, wastewater and other applications. Setup and operation is extremely easy. Just press and hold the temperature or time buttons to set drying parameters, add your sample and begin the test process. This makes the MB series ideal for routine tasks performed by operators of all skill levels. Temperature range 50 to 160 degrees C in 5 degree increments. Displays results in % moisture, % of solids or weight, temperature and time. Features backlit LCD display and bi-directional RS232 interface. 1 year warranty.
PRICE
$4,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 6-7/10 in |
| Height | 5-1/10 in |
| Weight Capacity | 110 g |
| Platform Diameter | 3-1/2 in |
| Readability | .01g/0.1 g |
| Pan/Platform Size | Ø 5-11/16" |
Product Details
| Type | Moisture Analyzer |
| Display | LCD |
| Series | MB |
| Voltage | 115 V |
| Material | Die-Cast Aluminum |
| Description | Digital Moisture Analyzer |
| Package Quantity | 1 |
| Manufacturers Part Number | MB23 |
| Legal for Trade | No |
| Brand | Ohaus |