Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ohaus

Model # :WBB3178069

MPN #: 30971929

Ohaus® MB62 Moisture Analyzer, 90g Capacity, 0.001g Readability, 110V

Product Description
The Ohaus® MB62 features a redesigned housing, innovative carbon fiber heating and upgraded load cell for enhanced durability and performance. With flexibility in method creation, settings and data access, MB62 is suitable for a variety of moisture applications in numerous industries.

Features:
  • Designed with durability and simplicity in mind, the wide 5-inch LCD display, knob control, and new carbon fiber heating technology guarantee a longer service life and reliable results
  • Flexible method and sample management with 4 drying profiles, 7 shut off criteria and library storage for up to 20 methods, and 100 results with sample ID for easy recall
  • Understand the status of your test and machine at all times. The indication curve shows the status of the test, and the machine status can be seen easily with the multi-color status light
  • Applications: Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing
  • Display: 5" LCD with 2nd line display
  • Operation: Internal power supply with power cord (included)
  • Repeatability: 0.10% (3g sample); 0.018% (10g sample)
  • Construction: Carbon fiber heat source, PBT housing, die casting aluminum base, metal pan support, metal pan handler, in use cover
  • Design Features: Seven shut-off criteria (manual, timed, A10, A30, A60, A90, A160), four drying profiles (standard, fast, ramp, step), storage up to 20 methods and 100 results for all methods, 10 sample ID, 40-200°C heating range, multiple operational languages


PRICE
$4,349.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-7/8 in
Width8-5/16 in
Height5-3/8 in
Weight Capacity90
Weight10 lbs
Platform Diameter3-1/2 in
Readability0.001
Pan/Platform Size3-1/2" Diameter
Unit of Measurementg

Product Details

TypeMoisture Analyzer
DisplayLCD
ColorWhite
SeriesMB
Operating Temperature10°C - 40°C
Voltage110 V
IncludesAluminum Sample Pans, Glass Fiber Pad x 5
MaterialDie-Cast Aluminum Base, PBT Housing
Draftshield IncludedNo
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part Number30971929
Legal for TradeNo
BrandOhaus

Warranty

Warranty1 yr