Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786320

MPN #: 30241165

Ohaus® MB120 Moisture Analyzer, 120g Capacity,1mg Readability, 115V

Product Description
Moisture affects everything we use on a daily basis. Therefore, in many cases it is important to be able to accurately determine the moisture content of samples. Equipped to handle routine and sophisticated measurements, our flagship moisture analyzer MB120 makes the whole process faster, easier, and more efficient. The MB120 allows you to analyze more samples, access saved data, and spend less time prepping and more time putting your results to work.

Features:
  • Applications: Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing
  • Display: 4.3" TFT color touchscreen display
  • Operation: Power cord (included)
  • Communication: RS232 with GLP/GMP data output, USB Host and USB Device (included)
  • Construction: Metal base, ABS top housing, halogen heat source, stainless steel pan support, stainless steel pan handler, in-use cover
  • Design Features: Seven shut-off criteria (manual, timed, autofree %/s, autofree mg/s, A30, A60 and A90), four drying profiles (standard, fast, ramp and step), storage up to 100 methods and 1000 test results for all methods, user guide, 40°C to 230°C heating temperature range (1°C increments), 14 operational languages


PRICE
$8,185.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width8-5/16 in
Height7-1/16 in
Weight Capacity120 g
Weight11.5 lbs
Platform Diameter3-1/2 in
Readability1 mg
Pan/Platform Size3-1/2

Product Details

TypeMoisture Analyzer
DisplayTouch Screen
ColorWhite
Power SupplyAC
SeriesMB
Voltage115 V
Draftshield IncludedNo
Package Quantity1
Manufacturers Part Number30241165
Legal for TradeNo
BrandOhaus

Warranty

Warranty2 yr