Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BestPack

Model # :WBB2254699

MPN #: MBD22-2

BestPack™ MBD22 Semi-Automatic Adjustable Case Sealer, Bottom Belt Drive, 2" Tape Head

Product Description
The semi-automatic adjustable case sealer designed to efficiently fulfill light to heavy duty uniform carton sealing applications. Using 2" wide tape, it seals the top and bottom of cases ranging in length for 6" and up, width of 6.5-20" and height of 3-20.25".

Features:
  • Heavy duty 2mm CNC cut and welded frame including upper welded legs
  • Self-centering guide rail mechanism
  • Height adjustment can be done from either side of the carton sealer
  • Exclusive pop-out high speed tape heads with patented tab adjustment and noise reduction arm
  • Exclusive 4 roller upper side compression comes standard
  • Adjustable bed height
  • Electrical on/off box can be mounted on either side of the carton sealer
  • This product has a limited warranty of 1 year


PRICE
$4,099.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight310 lbs
Min Box Weight0.5 lbs
Machine Length42 in
Max Box LengthUnlimited
Machine Height70-5/16 in
Cord Length7 ft
Tape Width2 in
Machine Width28-13/16 in
Min Box Width6-1/2 in
Min Box Height3 in
Max Box Height20-5/16 in
Max Box Width20 in
Min Box Length6 in
Conveyor Height Adjustment23-1/2 - 30"

Product Details

Assembly RequiredNo
Box Belt Speed80 ft. Per Minute
Operating Speed20 Boxes/Minute
Wattage165 W
Manufacturers Part NumberMBD22-2
BrandBestPack
TypeBottom Belt Drive
ColorGray
Amperage1.5 A
SeriesMBD22
Hertz60 Hz
Voltage110 V
DescriptionManual Adjustable Case Sealer

Warranty

Warranty1 yr