Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BestPack

Model # :WBB2254684

MPN #: AC30U000

BestPack™ Bottom Tape Head for 3" Dia. Tape Rolls, Black

Product Description
The BestPack™ tape head is made for heavy industrial use, and it is designed with less moving parts and a gentle overall geometry with adjustability for all applications from very soft under filled cartons to heavy overstuffed cartons. The brass knurled one-way roller was created to handle all 3 adhesive types with minimal service, always providing a consistent seal.

Features:
  • BestPack™ tape heads are designed for both standard and high speed applications
  • An optimizing arm reduces unwind noise and smooths the tape flow
  • A simple single tension adjustment that handles both hot acrylic and hot melt tape
  • Adjustable tab lengths from 2-1/2 to 3"
  • Tape erect plate prevents bottom tape tab from falling down in windy conditions
  • Application and wipe down rollers are designed to handle high speed and standard speed belt drive systems
  • This product has a limited warranty of 1 year


PRICE
$2,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tape Roll Diameter3 in

Product Details

Assembly RequiredNo
TypeUpper Taping Head
Box Belt Speed135 Feet per Second
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberAC30U000
For Use With3" Tape Rolls
BrandBestPack

Warranty

Warranty1 yr