Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331334

MPN #: JT9-413410

JET® MBS-1018-3 10" x 18" Horizontal Dual Mitering Bandsaw 2 Horse Power 230V

Product Description
JET Dual Mitering Horizontal Bandsaws unique design head dual miters both left and right for quick angle cuts. The heavy-duty construction on the bandsaw features a fully guarded blade for operator safety and blade tension gauge to ensure correct cutting position. The automatic blade breakage sensor detects accidental breakage and interrupts the power. With the built-in, self-propelled blade brush, the stress of chip build up in blade guides is no longer.

Features:

  • Heavy duty construction reduces vibration and deflection
  • Built in, self propelled blade brush prevents chip build up in blade guides
  • Blade tension gauge helps to ensure the blade is in the correct cutting position
  • Magnetic starter for low voltage and lost phase protection
  • Automatic blade breakage sensor detects accidental breakage and interrupts the power
  • Power switch with safety key prevents accidental start up
  • CSA/CUS certified
  • Blade is fully guarded for operator safety
  • Hydraulic downfeed control is easily adjusted enabling feed rates to evolve with variable types of materials
  • Automatic shut off switch stops the sawing process
  • Quick action vise on 10" saws


PRICE
$11,499.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length79 in
Width36 in
Height46 in
Weight1144 lbs
Bed Height22-1/2 in
Blade Wheel Diameter14-1/4 in
Table Size (L x W)7-5/8 x 17-1/2 in
Blade Size1 x 0.032 x 144 in
Round at 45°10 in
Rectangle at 45°10 x 12 in
Cutting Capacity10 x 18IN in
Rectangle at 90°10 x 17 in

Product Details

Blade Speed50/125/200/275 SFPM
Motor Voltage230 V
Phase3
Head Movement (Degrees)45R ,60L °
Manufacturers Part NumberJT9-413410
Motor Horsepower2 HP
BrandJET
TypeManual
Amperage38 A
StyleHorizontal
Voltage230 V
Prewired230V

Warranty

Warranty2 yr