- Cuts 18" round or 15" x 24" rectangle at 90°.
- Swivel head miters 60° left and right.
- Accepts a standard 1.5" blade (included). This width makes the cutting fast and accurate.
- 106 to 317 fpm variable blade speed, allowing for infinite blade speed adjustments.
- Adjustable speed lets you fine-tune for different materials, like mild steel, bronze, or aluminum.
- Runs on 220-volt 3-phase power for reliability.
- Sturdy cast iron vise and bow prevent wobbling and keep cuts accurate.
- Semi-automatic system with hydraulic downfeed speeds up production. You just put the material in place and start the controls. The saw will take care of the rest.
- Industrial-grade hydraulics open and close the quick-lock vise.
- Adjustable hydraulic descent pressure helps you achieve faster cut times and longer blade life.
- You can change the return position of the saw head for faster cycle times between cuts on smaller dimensioned pieces.
- Patented blade tension device allows you to set the right tension quickly and easily. Line up the black arrow with the green liquid-filled gauge.
- Electro-welded steel frame stabilizes the machine, reducing vibrations for many years of accurate cuts.
- Flood coolant system washes away metal chips and helps prolong blade life.
- We typically keep all replacement parts in stock for fast deliveries.
- Covered by a 1-year parts warranty.
- With lifetime technical support by phone, you can call up our team of experienced reps any time you have a problem or need project advice.
Baileigh Industrial Semi-Automatic Dual Mitering Horizontal Band Saw, 5 HP, 3 Phase, BS-24SA-DM
Write a Review
|
Questions & Answers (0)
Product Description
This dual-mitering band saw doesn't sacrifice on capacity. With a hydraulic system, cast iron bow, and steel frame, the BS-24SA-DM is built for decades of efficient production.
PRICE
$38,999.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bed Height | 32.3 in |
| Round at 45° | 17.5 in |
| Work Table Height | 31.5 in |
| Blade Length | 1.5 x .051 x 209.84 in |
| Blade Width | 1.5 in |
| Cutting Capacity | 17 x 24 (Rectangle), 18 (Round)IN in |
| Rectangle at 90° | 17 x 24 in |
Product Details
| Type | Semi-Automatic |
| Drive Type | Belt x Pulley |
| Blade Speed | 106 - 317 SFPM |
| Style | Horizontal |
| Motor Voltage | 220V V |
| Head Material | Dual Miter Swivel Head |
| Country of Origin | Import |
| Voltage | 220 V |
| Phase | 3 |
| Head Movement (Degrees) | 0 - 60 ° Left and Right ° |
| Manufacturers Part Number | BA9-1001389 |
| Motor Horsepower | 5 HP |
| Brand | Baileigh Industrial |