Mastercool® 1/4" Tube Piercing Plier
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Brand | Mastercool |
Related Products
Mastercool® introduces the newest members of its handheld hydraulic line of tubing tools. These new kits are an upgrade to the existing hydra-swage expanding kits, allowing the user to easily make OEM flares with a pump of the handle. The 7 head kit consists of expander heads 3/8", 1/2", 5/8", 3/4", 7/8", 1" and 1-1/8", Hydra-Swage 71601, Adapter, Inner-Outer Reamer, and hydraulic flaring accessory 71680 packaged in a blow-molded case.
Supco Bullet Piercing Valve 3/8" This Bullet Piercing Valve (large size) utilizes the same type of gasket found under the head plate of most air conditioning compressors. When installed, the gasket actually compresses the copper tubing .020" creating a permanent, leakproof seal that will withstand any pressure and temperature for the life of the unit.
The only eccentric flaring tool on the market to cover up to 7/8". Make the perfect flare every time. Keeping with tradition, Mastercool® introduces the newest addition to our flaring tool line. This eccentric flaring tool is the only tool on the market to cover up to 7/8" making the job of the HVAC/R technician easier every day. Its automatic torque release prevents cracking of copper caused by over flaring. Flares 6 sizes: 1⁄4, 3/8, 1⁄2, 5/8, 3⁄4, 7/8" outer dimension tubing.
Features: Push Button for Quick Adjustments - Press the domed button and slide the handle to adjust the jaw size Tongue and Groove Track - The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force Jaw Teeth - The jaws have fine teeth in the front and back for controlled gripping on flat surfaces; coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes Jaw Capacity - The pliers have between 9 and 22 adjustment positions, a maximum flat jaw capacity of 1.3 - 4.0 ...
Yellow Jacket® SealRight™ Retaining Ring Pliers Small pliers for 1/4"-1" internal rings; 1/8"-1" external rings. Six point broached jaw for accurate tip alignment. Adjustable for hex tips High handle-to-jaw ratio for increased mechanical advantage Patented push-button convertability for internal and external use Adjustable stop for efficient internal ring installation and prevention of external ring damage Spring return for easy control Includes pouch with five pairs of alloy steel replaceable tips and hex wrench