Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434634

MPN #: BPV31

Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1

Product Description
Supco® Bullet® Piercing Valve 1/4", 5/16", 3/8"

This Bullet Piercing Valve (small size) utilizes the same type of gasket found under the head plate of most air conditioning compressors. When installed, the gasket actually compresses the copper tubing .020" creating a permanent, leakproof seal that will withstand any pressure and temperature for the life of the unit.

PRICE
$10.50

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/8 in
Depth1-3/4 in
Height1-1/8 in

Product Details

Package Quantity1
DescriptionHVACR Bullet Piercing Valve 1/4, 5/16, 3/8
Manufacturers Part NumberBPV31
BrandSupco