Supco Bullet Piercing Valve 3/8" - Min Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Supco Bullet Piercing Valve 3/8"
This Bullet Piercing Valve (large size) utilizes the same type of gasket found under the head plate of most air conditioning compressors. When installed, the gasket actually compresses the copper tubing .020" creating a permanent, leakproof seal that will withstand any pressure and temperature for the life of the unit.
This Bullet Piercing Valve (large size) utilizes the same type of gasket found under the head plate of most air conditioning compressors. When installed, the gasket actually compresses the copper tubing .020" creating a permanent, leakproof seal that will withstand any pressure and temperature for the life of the unit.
PRICE
$6.00
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1 in |
| Height | 1-1/4 in |
Product Details
| Package Quantity | 1 |
| Description | HVACR Bullet Piercing Valve 3/8 |
| Manufacturers Part Number | BPV38 |
| Brand | Supco |