Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138027

MPN #: C2417

Benchmark Scientific MC-24™ Touch High Speed Microcentrifuge w/ Combi Rotor, 13500 rpm, 115V

Product Description
Benchmark's MC-24™ Touch is the first microcentrifuge in its class to feature touch screen control. In addition to the next generation control panel, the centrifuge also offers high speed (up to 13,500 rpm/16,800 xg) and a unique COMBI-Rotor™ with lid that accepts both standard microtubes (1.5/2.0ml) and PCR tubes/strips (0.2ml), making this the perfect partner for any molecular biology laboratory.

The large, color touch screen shows actual speed (in rpm or rcf) along with set and remaining time. Up to 9 speed/time profiles can be stored in memory and the home screen displays a "mySpin" icon for instant recalls a designated favorite profile.

Supplied with Benchmark's unique COMBI-Rotor™, the MC-24™ Touch will accept 24×1.5/2.0ml tubes, 2 strips of 0.2ml tubes (16×0.2ml), and up to 12x spin column kits without requiring separate adapters. There is also an optional 8 place rotor for 5ml and cryo tubes. Samples are kept cool, even during extended runs at the maximum speed setting by a proprietary air flow system that moves air evenly and quietly throughout the chamber.

The MC-24™ Touch is cold room safe and carries a 2 year warranty

Features:
  • Full Color Touch Screen
  • mySpin™ 1 button program recall
  • COMBI-Rotor™ accepts tubes and strips (lid included)
  • Compact design, 9 x 12 x 7.75 in.
  • Unique air-flow system, keeps samples cool
  • Optional rotors for 5ml and cryo tubes
"
PRICE
$2,289.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height7-3/4 in
Weight14 lbs

Product Details

Max Speed13500 rpm
TypeMini Centrifuge
ColorWhite
Hertz60 Hz
Capacity24 x 1.5-2 Ml Tubes, 2 x 0.2 Ml Tubes, 12 x 2 Ml
Wattage100 W
Voltage110 V
Package Quantity1
FeaturesUnique Air-Flow System, Keeps Samples Cool
Timer20 Sec. To 99 Min. / Cont.
BrandBenchmark Scientific

Warranty

Warranty2 yr