Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB807497

MPN #: 91101511

SCILOGEX D2012 Plus High Speed Personal Micro-Centrifuge 91101511, 12-Place Rotor, 100-240V 50/60Hz

Product Description
The D2012 Micro-Centrifuge is a compact and powerful high-speed centrifuge used in physical and chemistry analysis, biochemistry, cellular and molecular biology, clinical Labs and blood donation centers, and is ideal for high-end research applications:
  • Sedimentation of cells and viruses
  • Separation of sub-cellular organelles
  • Isolation of macromolecules such as DNA, RNA, proteins or lipids
Features:
  • Large LCD display provides all visual information
  • Powerful centrifugal force of 15100xg and max. speed of 15000rpm ideal for various applications
  • Supplied with a 12 position 1.5/2.0ml micro-tube rotor
  • Compact design
  • Whisper quiet operation, Low noise ≤ 56dB
  • Brushless DC motor drive quickly accelerates the rotor to set speed
  • Pulse operation for quick spins
  • Interlock automatic door lock
  • Over-speed detection
  • D2012 Plus passed CE, cTUVus, FCC certificates, and MCA test approved for UL and CSA. MCA test according to IEC/EN61010-2-20
  • D2012 is proven by IEC/EN 61010-1
  • 2 Years Limited Warranty


PRICE
$1,500.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width9-5/8 in
Height5-1/2 in
Weight13 lbs

Product Details

Max Speed15000 rpm
TypeCentrifuge
Volume mL1.5 - 2.0
Rotor12 x 1.5/2.0ml Microtube Rotor
ColorWhite/Blue
Hertz50/60 Hz
Motor TypeBrushless DC
Run Time30 Sec - 99 Mins/Continuous
Voltage100-240 V
MaterialAluminum
DescriptionD2012 Plus High Speed Personal Micro-Centrifuge
Package Quantity1
Features12 Position Rotor
Manufacturers Part Number91101511
Max RCF15100 xg
BrandScilogex
Frequency60 Hz

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsEMC, CE, FCC, ICES, cTUVus, CB