Mastercool® Backpack
Write a Review
Questions & Answers (0)
Backpack with Mastercool Logo
Top Zip
Adjustable Straps
Specifications
Product Details
| Brand | Mastercool |
Related Products
Yellow Jacket® Max-Flow Deluxe Oil Pump The Max-Flow deluxe oil pump is a high capacity unit for quick charging. Remove oil for recovery and conversion Add oil to existing systems Pumps 3.8 oz. (112.38 ml) per stroke Fits all size oil containers Foot stand base provides support and leverage while pumping against the high pressures of a running compressor Operating unit in reverse with adapter hose accessory removes oil from equipment quickly and efficiently Use with alkyl-benzene, ester-based, polyol ester, mineral and synthetic oils Will pump against 250 psi pressure
The ATP1 Attic Pro® HVAC Utility Lift is rated to lift loads up to and including 250 pounds. With its ease of installation and use, the Attic Pro® makes difficult, time consuming installations fast and safe. The Attic Pro® provides an ideal solution when an abundance of manpower is limited and positioning / installation is required in tight spaces for units such as air handlers. Features/ Benefits Simple adjustment from 14" to 24" to accommodate most residential and commercial joist distances. With 20 Feet of wire rope the Attic Pro can lift the load up over one story. The locking hook ...
Mastercool® introduces the newest members of its handheld hydraulic line of tubing tools. These new kits are an upgrade to the existing hydra-swage expanding kits, allowing the user to easily make OEM flares with a pump of the handle. The 10 head kit consists of expander heads 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-5/8", and 2-1/8", Hydra-Swage 71601, adapter, inner-outer reamer and hydraulic flaring accessory 71680 packaged in a blow molded case.
Supco Grease Fitting Kit One time installation Provide easy access at hard to reach lubrication points Makes preventative maintenance (PM's) routine Eliminates need for cover removal and equipment disassembly Complete with 10' high pressure tubing and required fittings Tubing rated -60°F to 200°F
Yellow Jacket® SealRight™ 1/4" Male Flare 1/4" SealRight™ Str. x 1/4" Male flare. SealRight fittings automatically and immediately trap refrigerant in the hose when disconnected, helping meet non-venting regulations and preventing finger burns. One-piece attaches quickly, saving up to 50% in time compared to 2-piece quick couplers.