Hilmor HKTH T-Handle Hex Key Set 1891471, 3/32" To 3/8"
Write a Review
|
Questions & Answers (0)
Product Description
Turn without the burn. Hilmor's T-Handle Hex Key Set is designed to ease gripping and handling, improving the torque performance. After all, your hands are your livelihood.
PRICE
$90.95
5
5
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Width | 7-3/4 in |
| Height | 8-3/4 in |
| Weight | 3 lbs |
Product Details
| Type | Hex Key |
| Includes | 3/32", 5/32", 7/64", 3/16", 1/8", 7/32", 9/64", 1/4", 5/16", 3/8" Hex Keys |
| Package Quantity | 10 |
| Description | T-Handle Hex Key Set, 3/32" To 3/8" |
| Color | Black, Green |
| Manufacturers Part Number | 1891471 |
| Brand | Hilmor |
Warranty
| Warranty | Lifetime |