Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263896

MPN #: MCL2W06PNL1600

MAG-MATE® MCL2W06PNL1600 Manhole Cover Magnet & Dolly System 400 Lbs. Capacity

Product Description
Easily move heavy manhole covers up to 400 Lb. without worrying about your fingers, toes and back. This cover lift system uses a patented adjustable dolly that has four-postion hook with a four-length retractable handle for terrific leverage, even in tight spots. The three angle positions (90°, 105° or 120°) lets you adjust the system for any lfting situations. The safety latch hook makes grabbing the magnet a one-peron job. It doesn't matter if your are 5'6" or 6'5" tall, the dolly can be adjusted to ergonomically accommodate any user. Just push down with your arms not bending over with your back.
Features:
  • On/Off Rare Earth Permanent Magnet
  • Handle locks in both On and Off position
  • RFID Enabled
  • 3:1 Design Factor
  • Conforms to ASME B30.20 Standards
  • Steel adjustable dolly to provide outstanding ergonomics
  • Dolly folds up for easy storage
  • Safety latch hook
  • Reduced lost time injuries caused by handling covers
  • Makes moving covers fast, easy and a one-person operation
  • 6" diameter wheels.
  • Magnet Size: 9-1/8"L x 4-7/8"W x 4-3/4"H
  • 2 Poles
PRICE
$2,589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width13 in
Height12 in
Weight Capacity400 lbs
Weight97 lbs
Wheel Diameter6 in
Base Diameter Or Dimension9-1/4 x 4-7/8 in
Handle Length64 in
Bail Opening5/8 x 3-1/2 x 2-1/4 in
Magnet Size10-3/4" x 4-7/8" x 4-3/4"
Min Thickness1/2 in

Product Details

Assembly RequiredYes
ColorBlack
StyleManhole Cover Magnet & Dolly System
MaterialSteel/Rare Earth
Package Quantity1
Manufacturers Part NumberMCL2W06PNL1600
BrandMag-Mate

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.20 BTH-1 Design Category B Service Class 3