Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB2332261

MPN #: MDS705153

Medline® MDS705153 Biohazard Patient Room Sharps Containers, Red, 5 Quart, 20/Case

Product Description
These sharps disposal containers are designed for use in patient rooms, on med carts and in high traffic areas.

Features:
  • The curved lid design of these containers facilitates 1-handed disposal
  • Horizontal drop design allows for maximum capacity to fill line
  • Each container locks for final disposal
  • Nestable containers save space and help reduce shipping costs
  • Fill levels are easy-to-see through translucent lid
Specifications:
  • Color: Red
  • Container Type: Sharps/Biohazard Container
  • Counter Balanced Lid: Yes
  • Latex Free: Yes
  • Lid Compatibility: Yes
  • Nested: Yes
  • Product Size: 5 Quart
  • Size Gallon: 1.25 Gallon
  • Tortuous Lid: Yes
PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Depth4-3/4 in
Height11 in

Product Details

TypeSharps Container
ColorRed
Mounting LocationFreestanding/Wall Mount
Capacity5 gal
Lid TypeDrop Lid
Latex FreeYes
MaterialPlastic
DescriptionBiohazard Patient Room Sharps Container
Package Quantity20
Manufacturers Part NumberMDS705153
BrandMedline