Cambro MDC1520T16194 - Meal Delivery Cart Tall Profile / 1 Door / 30-5/8 x 39-1/8 x 58-1/8 / Sand
Write a Review
|
Questions & Answers (0)
Product Description
Meal Delivery Cart, tall profile, 1 door, 2 compartments, holds (16) 15" x 20" trays, 30-5/8"W x 39-1/8"D x 58-1/8"H, molded-in handles, 1 per end, 6" s/s casters (2 rigid, 2 swivel with brake), granite sand with cream color door, NSF
PRICE
$3,339.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/8 in |
| Width | 30-5/8 in |
| Height | 58-1/8 in |
| Inside Dimensions | 20-5/8X30-1/2X21-1/2 |
Product Details
| Capacity | 16 Trays |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Sand |
| Caster Type | 6" caster 2 rigid, 2 swivel w/brake |
| Manufacturers Part Number | MDC1520T16194 |
| Brand | Cambro |