Rubbermaid® Steel Uprights Kit of 12 For Xtra 4 Shelf Cart
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 4 in |
| Height | 12 in |
Product Details
| Assembly Required | Yes |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | FG4096L70000 |
| Brand | Rubbermaid |
Related Products
This serving cart can be used in restaurants, cafeterias, offices or any environment that requires a functional and easy to clean cart; ideal for food service applications. Durable polypropylene plastic construction resists scratches, chips and dents. Lightweight aluminum uprights provide strength and rigidity. All shelves feature a 1" lip on three sides to help retain cargo during transport. Comfortable push handles offer easy steering. Rolls easily on non-marring PVC swivel casters. Assembles easily. Lifetime Limited Warranty!
Mounts on all standard cantilevered style workstation frames Required to mount any BOSTONtec workstation accessories including shelves, bin rails, dividers, back screens, lights, power bars and spool rods Slotting pattern allows adjustment of modules in 1" increments Built in 1" x 1" utility channel for power and air 375 lbs load capacity Two mounting options: 33" or 43" above work surface Includes cross bar and mounting brackets Finished with a gray epoxy powder coat Weight with mounting brackets is 38 lbs Basic installation required Made in USA This accessory is only compatible with ...
Bussing Stations by Lakeside® Manufacturing add attractive service functionality and easy mobility to patios and indoor dining areas. The Lakeside® 4615 Bussing Station with a stainless steel finish has a 8 tub capacity. This Lakeside® Bussing Station's stainless steel welded construction is durable and easy to clean and sanitize. This station includes standard 7-gal. sealed receptacle for waste liquids. Its concealed heavy-duty 5" all-swivel cushion-tread casters provide mobile flexibility and built-in look. This bussing station's open and concealed storage compartments for easy access ...
Streamline your dish collection and waste management with the New Age Industrial 54239 Heavy Duty Aluminum Double "Dish Zone" Mobile Bussing Station. This robust station features a durable welded aluminum frame and a stainless steel worktop positioned at a comfortable 39-inch work height, designed for efficient operation in commercial kitchens, dining halls, and banquet facilities. It includes a 3-sided enclosure with two separate cutout waste chutes for easy disposal. Storage is ample with a slanted T-bar aluminum upper shelf and three solid aluminum shelves with 13-inch spacing, ...
Save time and simplify your bussing process with the heavy-duty Vollrath® three-shelf bussing cart. Each strong shelf easily supports a bus box filled with plates, flatware and cups, allowing you to bus more areas before returning to the kitchen, increasing efficiency. These carts are enclosed on three sides to hide dirty dishes, and the 12 1/2-inch shelf clearance provides plenty of room for bus boxes and other items. Featuring a stainless steel body, ABS handle and black vinyl finish, this cart will be a sleek addition to your bussing system. Features: 300-pound capacity among the three ...