- Graduation 1°
- Made of stainless steel
- Satin chrome plated scale
- With clamping screw
Insize Protractor, 11-1/4"L x 5-7/8"W, 0-180°
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 |
| Width | 5-7/8 in |
| Max Measurement | 180° |
Product Details
| Type | Protractor |
| Digital | No |
| Color | Silver |
| Accuracy | (+/-)0.3° °F |
| Includes | Clamping Screw, Plastic Case |
| Material | Stainless Steel |
| Graduation | 1° |
| Description | Protractor |
| Manufacturers Part Number | 4799-1150 |
| Brand | InSize |