Skil® PWRCORE 40 300W Inverter Tool Only, 40V
|
Questions & Answers (0)
Product Description
Bring power anywhere with the SKIL® PWR CORE 40 40V 300W Inverter. The cordless power inverter delivers 300 watts of continuous power with up to 500 watts of peak power. The 300W inverter simultaneously powers up to four devices via its standard 120V outlet or USB-A, USB-C, and 65W USB-C PD out ports. Pure sine wave delivers high-quality, clean power to sensitive electronics. An LED with two brightness settings is built into the convenient carrying handle for bringing power anywhere. Prop up small devices with the power inverter's onboard stand or store a mobile device in the phone pocket. The inverter is compatible with all SKIL® PWR CORE 40 batteries (sold separately).
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-11/16 |
| Width | 6-5/16 in |
Product Details
| Type | Inverter Tool |
| For Use With | SKIL PWR CORE 40 Batteries |
| Batteries Included | No |
| Battery System | PWRCORE 40 |
| Voltage | 40 V |
| Package Quantity | 1 |
| Description | Inverter |
| Manufacturers Part Number | PI0300C-00 |
| Charger Included | No |
| Brand | Skil |
Warranty
| Warranty | 5 yr |