Includes: 1) Electronic caliper, range 0-6"/0-150mm, resolution .0005"/0.01mm (part no. 1108-150). 2) Outside micrometer, range 0-1", graduation .0001" (part no. 3202-1). 3) Protractor, range 0-180°, graduation 1° (part no. 4799-180). 4) Pitch gauge, range 4-42TPI, 30pcs, unified 60° thread (part no. 4820-230). 5) Radius gauge, range 1/32"-1/4" (part no. 4801-15E). 6) Feeler gauge, range .0015"-.035", 31pcs . 7) 90° bevelled edge square. 8) Scriber. 9) Steel rule, 6"/150mm (part no. 7110-150).
Insize Measuring Tool Set, 9 Piece
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/8 |
| Width | 10-1/4 in |
| Max Measurement | 6 IN |
Product Details
| Type | Measuring Tool Set |
| Digital | Yes |
| Includes | (1) Digital Caliper (1) Outside Micrometer; (1) Edge Square; (1) Straight Edge |
| Graduation | Various (Set) |
| Description | Measuring Tool 9 Piece Set |
| Color | Green |
| Manufacturers Part Number | 5091-E |
| Brand | InSize |