- Resolution: .0005"/0.01mm
- Button function: on/off, zero, inch/mm, ABS, data preset
- Battery CR2032
- Data output
- Made of stainless steel
- Optional accessory: data output cable
Insize Stainless Steel Electronic Caliper, 0-18"/0-450mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$645.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-5/8 |
| Width | 11-7/16 in |
| Max Measurement | 18 IN |
Product Details
| Type | Electronic Caliper |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0020" °F |
| Includes | Hard Plastic Case, Battery |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic Caliper |
| Manufacturers Part Number | 1135-451 |
| Brand | InSize |