- Resolution: .0005"/0.01mm
- Measure diameter of wire ropes, and thickness of soft materials like rubber, sponge, etc
- Buttons: on/off, zero, inch/mm
- Automatic power off, move the digital unit to turn on power
- Battery CR2032
- Data output
- Made of stainless steel
- Optional accessory: data output cable
Insize Stainless Steel Electronic Caliper w/ Large Measuring Faces, 0-8"/0-200mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$549.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 |
| Width | 6-1/2 in |
| Max Measurement | 8 IN |
Product Details
| Type | Electronic Caliper |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0028" °F |
| Includes | Hard Plastic Case |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic Caliper W/ Large Measuring Faces |
| Manufacturers Part Number | 1172-200 |
| Brand | InSize |