- Weight capacity: 40-lb
- Primary tool box material: Steel
- Finish: Powder coated
- Locking system: Padlock Hasp
Proto® Mechanic Tool Box with Tray, 20"W x 8-1/2"D x 9-1/2"H, Safety Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$57.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 8-1/2 in |
| Height | 9-1/2 in |
| Weight | 14 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tool Box |
| Color | Red |
| Number of Drawers | Single Box |
| Capacity | 1615 |
| Material | Alloy Steel |
| Manufacturers Part Number | J9975R |
| Locking System | Padlock Hasp |
| Brand | Proto |