National-Spencer | Zee Line Mechanical Oil Flow Dispensing Meter 1515
Write a Review
|
Questions & Answers (0)
Product Description
National-Spencer | Zee Line OIL FLOW DISPENSING METER
Flow Meter is perfect for Service Stations, Automobile Dealerships, Fleet Maintenance, Agricultural and Construction applications.
Multi-purpose oil control meter is designed for dispensing motor oil, gear lube, ATF and glycol.
Mechanical Flow Meter dispenses quarts in ¼ quart graduations. Easy to read 3-½" dial displays 1 to 16 quart increments. Flow meter is equipped with a flexible 14" extension hose with manual nozzle and a control handle with ½" swivel adapter. Specifications: ½" NPT inlet/outlet, 4 GPM maximum flow, 0.25 GPM minimum flow, 1000 psi maximum operating pressure, 150° F maximum temperature and ± 0.65% accuracy.
Flow Meter is perfect for Service Stations, Automobile Dealerships, Fleet Maintenance, Agricultural and Construction applications.
Multi-purpose oil control meter is designed for dispensing motor oil, gear lube, ATF and glycol.
Mechanical Flow Meter dispenses quarts in ¼ quart graduations. Easy to read 3-½" dial displays 1 to 16 quart increments. Flow meter is equipped with a flexible 14" extension hose with manual nozzle and a control handle with ½" swivel adapter. Specifications: ½" NPT inlet/outlet, 4 GPM maximum flow, 0.25 GPM minimum flow, 1000 psi maximum operating pressure, 150° F maximum temperature and ± 0.65% accuracy.
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Assembly Required | Yes |
| Temperature Range | 150 °F |
| Type | Mechanical Oil Flow Meter |
| Package Quantity | 1 |
| Manufacturers Part Number | 1515 |
| Pressure | 1000 psi |
| Dispensing Rate | 4 GPM Maximum; 0.25 GPM Minimum |
| Brand | National-Spencer | Zee Line |