Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221630

MPN #: DFT-ADJ

Vestil™ Brass Manual Drum Faucet with Spring Loaded Handle, 3/4" Bung

Product Description
Quickly and easily dispense drum contents with our manual drum faucet. Constructed of brass with spring-loaded lockable handle that prevents unwanted drainage and adjustable nozzle. PTFE gasket. Integral flame arrestor standard.

Features:
  • Solid construction offers long lasting use
  • Integral flame arrestor provides fire protection


PRICE
$70.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width1-5/16 in
Height5-3/4 in
Weight2 lbs
Thread3/4 in
Drum Plug Opening3/4 in

Product Details

Assembly RequiredNo
TypeManual Drum Faucet
Male or FemaleMale
MaterialBrass
Package Quantity1
Manufacturers Part NumberDFT-ADJ
BrandVestil

Warranty

Warranty30