DIY is more than a method, it's a way of life. We built our Durahide Cow Driver for weekend warriors who need a versatile leather work glove that isn't afraid of water. Our proprietary Durahide DRY leather is water resistant yet breathable, and ready to work with no break-in time.
Mechanix Wear Durahide Leather Cow Driver Gloves, Brown, Extra Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | XL |
| Grip | Leather |
| Thickness | 2 mil |
Product Details
| Color | Brown |
| Series | Leather Cow Driver |
| Coating Coverage | Uncoated |
| Cuff Style | Open Cuff |
| Palm Material | Leather |
| Closure Type | Open Cuff |
| Latex Free | No |
| Finger Style | Full |
| Material | Leather |
| Anti Static | No |
| Usage | Landscaping |
| Package Quantity | 1 |
| Gender | M |
| Manufacturers Part Number | LDCW-75-011 |
| Lining Material | Tricot |
| Waterproof | No |
| Cuff Color Family | Brown |
| Brand | Mechanix Wear |
Compliance & Certifications
| EN 388 | 1132X |
| Certifications | CE EN388 |