Pull on a pair of Durahide FastFit® leather gloves and get to work with Durahide performance leather to protect your hands when you're in full swing. Durahide performance leather provides extreme abrasion resistance when operating power tools and hauling abrasive building materials. When the job's done, just toss them in the wash for a fresh start to the work week.
Mechanix Wear Durahide FastFit® Leather Gloves, Brown, Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | L |
| Grip | Leather |
| Thickness | 1 mil |
Product Details
| Application | General Work, Construction, Carpentry, DIY Home Improvement, Woodwork |
| Cuff Style | Open |
| Latex Free | No |
| Finger Style | Full Finger |
| Material | Leather |
| Gender | M |
| Manufacturers Part Number | LFF-75-010 |
| Waterproof | No |
| Brand | Mechanix Wear |
| Color | Brown |
| Series | Leather FastFit |
| Coating Coverage | Uncoated |
| Palm Material | Leather |
| Closure Type | Open |
| Anti Static | No |
| Usage | General Purpose |
| Package Quantity | 1 Pair |
| Lining Material | Tricot |
| Cuff Color Family | Brown |
Compliance & Certifications
| EN 388 | 4111X |
| Certifications | CE EN388 |