MasterCool Media/Pad Set MCP44-PAD for the MCP59 and MCP44
|
Questions & Answers (0)
Product Description
Keep your evaporative cooler operating at optimal levels with our MasterCool Universal Rigid Media Set. Set consists of 1 back pad and two side pads. High efficiency - cools better for less, Easy installation - includes media pegs and clips, Durable construction - extends life,Compatible with MasterCool MCP59, MCP44, MCP44E, WPL44 and WPL44NP evaporative coolers.
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/4 in |
| Depth | 2 in |
| Height | 35-1/2 in |
| Weight | 4 lbs |
| Media Depth | 2 in |
Product Details
| Material | Cellulose Fiber |
| Package Quantity | 1 |
| Manufacturers Part Number | MCP44-PAD |
| For Use With | MCP59, MCP44 |
| Brand | Mastercool |
Warranty
| Warranty | 5 yr |