Global Industrial
Model # :WB600591
36" Replacement Media Pad for Global Industrial Evaporative Cooler 293132
|
Questions & Answers (0)
Product Description
Replacement Cooling Media Pad for 36" Evaporative Coolers.
Replace old, worn out replacement pads to your evaporative cooler. Replacement Pads are the highest quality rigid cooling media on the market. These media filters are made of virgin quality kraft paper with high resin content that provides effective and efficient cooling. For use with model 293132. This item contains One (1) media panel. Cooler requires TWO (2) media panels 1 Year Limited Warranty.
Replace old, worn out replacement pads to your evaporative cooler. Replacement Pads are the highest quality rigid cooling media on the market. These media filters are made of virgin quality kraft paper with high resin content that provides effective and efficient cooling. For use with model 293132. This item contains One (1) media panel. Cooler requires TWO (2) media panels 1 Year Limited Warranty.
PRICE
$495.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 7-7/8 in |
| Height | 49-1/2 in |
Product Details
| Material | Kraft Paper/Resin |
| Package Quantity | 1 |
| Manufacturers Part Number | 600591 |
| For Use With | Model 293132 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |