Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beakers

Beakers are used to prepare and mix substances, facilitating reactions and experiments in a controlled environment. They are suitable for heating liquids over a Bunsen burner or other heat sources, enabling evaporation or controlled heating of substances. They can be used across various applications, including chemical laboratories, educational settings, and industrial research settings.
165 Results

Griffin Beakers

Griffin Beakers
Griffin beakers are designed to provide accurate liquid measurement in laboratories, medical facilities, and similar settings. With a double-graduated scale, these lab beakers offer high visibility for measuring and mixing various fluids and chemicals. Made with corrosion-resistant borosilicate glass, beakers feature a matte finish for easy marking and flared top and spout for spill-proof pouring.
CompareImageCapacityPackage QuantityColorModel #Price
Beaker, Globe Glass, Low Form Griffin Style, Dual Graduations, ASTM E960, 250mL, 12/Box
250mL oz
12
Clear
WBB3091297$67.95
Beaker, Globe Glass, Low Form Griffin Style, Dual Graduations, ASTM E960, 600mL, 6/Box
600mL oz
6
Clear
WBB3091309$45.95
Beaker, Diamond Essentials, Griffin Style, Low Form, Printed Graduations, PMP, 50mL, 12/Pack
50mL oz
12
-
WBB3088297$36.95
Beaker, Diamond Essentials, Griffin Style, Low Form, Printed Graduations, PP, 600mL, 4/Pack
600mL oz
4
-
WBB3088330$18.25
Beaker, Diamond Essentials, Griffin Style, Low Form, Printed Graduations, PMP, 10, 000mL
10000mL oz
1
-
WBB3088541$119.95
Beaker, PMP (TPX), Printed Graduations, 250mL
250mL oz
1
-
WBB3089135$14.00
Beaker, Diamond Essentials, Griffin Style, Low Form, Printed Graduations, PP, 250mL, 6/Pack
250mL oz
6
-
WBB3088524$19.00
Beaker, Polypropylene, Printed Graduations, 500mL
500mL oz
1
-
WBB3088710$9.80
Beaker, Globe Glass, Low Form Griffin Style, Dual Graduations, ASTM E960, 100mL, 12/Box
100mL oz
12
Clear
WBB3091293$59.95
Beaker, Globe Glass, Low Form Griffin Style, Dual Graduations, ASTM E960, 4000mL
4000mL oz
1
Clear
WBB3091311$87.95
Showing 1-10 of 65 results

Graduated Pitchers

Graduated Pitchers
Our graduated pitchers are essential laboratory tools used for neatly transferring liquids. Made with clear polypropylene, these lab pitchers are shatterproof, chemical-resistant, and heat-resistant. Graduated pitchers with handles feature molded metric graduations on the outside wall. Pitchers are available in various sizes to meet specific lab needs.
Showing 1-10 of 25 results

Tri-Cornered Beakers

Tri-Cornered Beakers
These tri-cornered lab beakers are designed for accurate liquid measurement in various laboratory settings. Made with polypropylene for impact and corrosion-resistance, these tri-pour beakers feature three spouts and molded graduations for pouring and measuring accuracy. Translucent and autoclavable, these lab equipment beakers come in various sizes to meet different needs.
Showing 1-10 of 12 results

Graduated Beakers

Graduated Beakers
These lab beakers are designed to safely handle acids, alkalis, hot solutions, and other liquids in laboratories or medical facilities. Made with HDPE for long-lasting durability, these beakers feature molded-in graduations that won't wear off with continuous use or washing. Beakers come with a sturdy handle and extra-heavy wall for reliable support and pouring control.
Showing 1-10 of 55 results

Disposable Polystyrene Beakers

Disposable Polystyrene Beakers
Our disposable polystyrene beakers offer a single-use solution for laboratories and medical facilities. Made with lightweight and translucent polystyrene, these disposable beakers offer excellent chemical resistance to diluted or weak acids, aqueous solutions, alcohols, and bases. Disposable lab equipment beakers feature four-way pour spouts and come in various sizes to meet a range of needs.

Beakers

Beakers
Beakers are essential laboratory equipment used for a range of applications, including mixing, measuring, and heating liquids. With a cylindrical shape and flat bottom, lab beakers feature at least one spout for easy pouring and graduated markings for measurements. Available in various sizes and materials, these lab equipment beakers are versatile and fundamental solutions for every lab.