Bel-Art PP Tall Graduated Pitcher 289930000, 3000ml Capacity, 50ml Graduation, Clear, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Gracefully proportioned, these pitchers are ideal for general laboratory use and offer well designed spouts and large handles helpful for use with wet or dry ingredients. Made of polypropylene, they are chemical resistant, translucent, shatterproof and heat resistant to 121°C (250°F). Metric gradations are molded on the outside wall. Steam Autoclavable at 121°C (250°F).
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9.5 in |
| Top Outside Dimension | 6.88 in |
| Bottom Outside Diameter | 4.88 in |
Product Details
| Capacity | 3000ml oz |
| Gradation | 50ml |
| Material | PP |
| Graduation | 50ml |
| Package Quantity | 1 |
| Description | Tall Form Graduated Pitcher |
| Color | Clear |
| Manufacturers Part Number | F28993-0000 |
| Brand | Bel-Art |