Lab Trays
Brand
Length
Material
Type
Height
Capacity
Color
Price
Related Products
Minimize the use of expensive antibodies during incubations by using an optimally sized tray. Polypropylene plastic trays are available for popular midi and mini gels Stackable, reclosable, reusable, and autoclavable All trays include an attached lid to protect against spillage Single lane trays are supplied as a group of five joined lanes; can be easily separated to single lane prior to use
These large capacity, rugged polypropylene plastic trays have multiple uses around the laboratory. Substantial depth and 8.5 liter (9 quart) volume makes them useful for holding a large quantity of samples in a water bath or on ice Ideal for holding instruments while autoclaving; steam autoclavable at 121°C (250°F) Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware Rounded inside corners make cleaning easy Top rim adds rigidity and provides handholds for transport Nests with identical trays to minimize storage space requirements
Globe Scientific Ice Buckets and Ice Trays are manufactured from polyurethane foam for excellent insulating properties and good chemical resistance. These are suitable for use with liquid nitrogen, dry ice, wet ice, and salt solutions. Lids included with ice buckets and select ice trays limit evaporation for extended chilling. Molded handles provide a secure grip for easy transport.
PureAmp™ Sealing Membranes are compatible with all standard PCR plates. Five types are available for PCR, qPCR, and ELISA applications;, pierceable aluminum, standard transparent, optically clear sticky adhesive, optically clear pressure-sensitive adhesive, and low-adhesive EZ-peel all of which are guaranteed to keep evaporation rates below 5% Features: RNase, DNase, DNA, and PCR inhibitor free Evaporation rates ≤ 5% Inner packs of 10 membranes
These white polystyrene plastic trays measure 36 x 44.5 x 5.7cmH (14 x 17½ x 2¼") and fit standard lab bench drawers. Practical and functional solution for organizing the "stuff" of daily lab life Various configurations to accommodate thermometers, medication cups, jars, stir bars, vials, and/or pipettes