Ice Tray, 1 Liter, Black
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific Ice Buckets and Ice Trays are manufactured from polyurethane foam for excellent insulating properties and good chemical resistance. These are suitable for use with liquid nitrogen, dry ice, wet ice, and salt solutions. Lids included with ice buckets and select ice trays limit evaporation for extended chilling. Molded handles provide a secure grip for easy transport.
PRICE
$81.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ice Tray |
| Capacity | 1L |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 455020K |
| Brand | Globe Scientific |