
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lab Armor® Double Bead Block with 0.5L Beads, Blue
Bead Block by Lab Armor is an aluminum block filled with Lab Armor Beads designed for use with any standard commercially available dry bath. Bead Block replaces common drilled-out aluminum heat blocks and provides for optimal temperature uniformity and accuracy while incubating common lab vessels, including microfuge tubes, test tubes, and even microplates and slides. Bead Block eliminates the need for using different size blocks to fit different sample vessels and can be easily lifted out of the dry bath unit for portable use anywhere in the lab.
Blue Heat Block with 0.5L Beads, replaces 2 heat blocks.
Bead Block by Lab Armor is an aluminum block filled with Lab Armor Beads designed for use with any standard commercially available dry bath. Bead Block replaces common drilled-out aluminum heat blocks and provides for optimal temperature uniformity and accuracy while incubating common lab vessels, including microfuge tubes, test tubes, and even microplates and slides. Bead Block eliminates the need for using different size blocks to fit different sample vessels and can be easily lifted out of the dry bath unit for portable use anywhere in the lab.
Blue Heat Block with 0.5L Beads, replaces 2 heat blocks.
Product Specifications
- BRANDLab Armor®
- MANUFACTURERS PART NUMBER52200-BLU
- DESCRIPTIONDouble Bead Block
- CONSTRUCTIONAluminum
- COLOR FINISHBlue
- CAPACITY LITERS0.5
- EXTERIOR DIMENSIONS6"W × 3.8"D × 3"H
- INTERIOR DIMENSIONS5.5"W x 3.2"D x 2.5"H
- TEMPERATURE RANGEAmbient -8° to 200°C
- TEMPERATURE UNIFORMITY1.0°C
- INCLUDES0.5L Beads
- TYPEBead Blocks
- PACKAGE QUANTITY1
- LIMITED WARRANTY2 Years
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping
$15.36
Popular item in this category
Lab Armor® Double Bead Block with 0.5L Beads, Black
Item #: B2257201
Not Yet Rated
Usually ships in 3 to 6 days
$322.95

Lab Armor® Double Bead Block with 0.5L Beads, Blue
$322.95
- Product Information
- Customer Review
- Product Q&A
- Accessories