
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lab Armor® Single Bead Block with 0.25L Beads, Blue
Bead Block by Lab Armor is an aluminum block filled with Lab Armor Beads designed for use with any standard commercially available dry bath. Bead Block replaces common drilled-out aluminum heat blocks and provides for optimal temperature uniformity and accuracy while incubating common lab vessels, including microfuge tubes, test tubes, and even microplates and slides. Bead Block eliminates the need for using different size blocks to fit different sample vessels and can be easily lifted out of the dry bath unit for portable use anywhere in the lab.
Blue Heat Block with 0.25L Beads, replaces 1 heat block.
Bead Block by Lab Armor is an aluminum block filled with Lab Armor Beads designed for use with any standard commercially available dry bath. Bead Block replaces common drilled-out aluminum heat blocks and provides for optimal temperature uniformity and accuracy while incubating common lab vessels, including microfuge tubes, test tubes, and even microplates and slides. Bead Block eliminates the need for using different size blocks to fit different sample vessels and can be easily lifted out of the dry bath unit for portable use anywhere in the lab.
Blue Heat Block with 0.25L Beads, replaces 1 heat block.
Product Specifications
- BRANDLab Armor®
- MANUFACTURERS PART NUMBER52100-BLU
- DESCRIPTIONSingle Bead Block
- CONSTRUCTIONAluminum
- COLOR FINISHBlue
- CAPACITY LITERS0.25
- EXTERIOR DIMENSIONS3"W x 3.75"D x 3"H
- INTERIOR DIMENSIONS2.5"W 3.2"D x 2.5"H
- TEMPERATURE RANGEAmbient -8° to 200°C
- TEMPERATURE UNIFORMITY1.0°C
- INCLUDES0.25L Beads
- TYPEBead Blocks
- PACKAGE QUANTITY1
- LIMITED WARRANTY2 Years
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping
$15.36
Popular item in this category
Lab Armor® Single Bead Block with 0.25L Beads, Red
Item #: B2257203
Not Yet Rated
Usually ships in 3 to 6 days
$214.95

Lab Armor® Single Bead Block with 0.25L Beads, Blue
$214.95
- Product Information
- Customer Review
- Product Q&A
- Accessories