Take 15% off your entire order!

Offer applied at checkout

LabExact 934-AH® 1.5um High Heat Binderless Glass Microfiber Filter 4.25cm, 100/PK

LabExact 934-AH® 1.5um High Heat Binderless Glass Microfiber Filter 4.25cm, 100/PK

Item #: WBB2214803

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.49 up to 1% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LabExact 934-AH® 1.5um High Heat Binderless Glass Microfiber Filter 4.25cm, 100/PK

LabExact 934-AH® glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents. Fine porosity, fast flow rate with a 1.5 um size particle retention. This material is the standard for suspended solids content and related measurements (Standard Methods 2540D and EPA Method 160.2). Also widely used in cell harvesting applications and RIA scintillation counting. Binderless borosilicate glass microfiber enables use up to 550°C.

Depth filtration traps particulate within the random matrix of fibers within the thickness of the media. High flow rates are useful in applications such as single and multi process removal of sediment and coarse particulate. They are an ideal medium to entrap sediment for further analysis and counting due to the inert matrix. Depth filtration media are commonly used for prefiltration prior to surface filtration with substrates such as membranes. Sold in package quantity of 100.

Product Specifications

  • BRANDLabExact®
  • MANUFACTURERS PART NUMBERLEAH4250
  • DIAMETER4.25cm
  • DESCRIPTION934-AH® High Heat Binderless Glass Microfiber Filter
  • MATERIALHigh Heat Binderless Borosilicate Glass Microfiber
  • COLORWhite
  • TYPEGlass Microfiber Filters
  • PACKAGE QUANTITY100
  • BASIS WEIGHT64 g/m2
  • THICKNESS0.43mm
  • FILTRATION SPEED47 sec.
  • RETENTION1.5μm
  • GRADE934-AH®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

LabExact 934-AH® 1.5um High Heat Binderless Glass Microfiber Filter 2.1cm, 100/PK

Item #: B2214828

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LabExact 934-AH® 1.5um High Heat Binderless Glass Microfiber Filter 4.25cm, 100/PK

LabExact 934-AH® 1.5um High Heat Binderless Glass Microfiber Filter 4.25cm, 100/PK

Item #: WBB2214803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant