Air Science® EDU-M Mobile Ductless Classroom Demonstration Fume Hood, 39.5"W x 28.5"D x 77.5"H
Write a Review
|
Questions & Answers (0)
Product Description
The EDU Series Ductless Demonstration Ductless Fume Hoods are designed for individual and group applications where clear front, side and rear walls permit 360° visibility. The high efficiency Carbon filtration and air management fume hood system protects both the user and the classroom environment from hazardous vapors generated on and above the work surface. The EDU Series fume hood units are mounted on heavy duty transfer carts and are sized to fit through standard doorways for easy transportation from lab to lab. Filters sold separately. ASTM-001 GP Plus filter for organic and solvent vapors (B2173521) ASTM-012 AMM filter for amines and ammonia vapors ASTM-013 FOR filter for formaldehyde vapors ASTM-015 ACI Plus filter for inorganic acid vapors ASTM-030 HEPA filter for powders
PRICE
$5,099.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/2 in |
| Depth | 28-1/2 in |
| Height | 77-1/2 in |
| Interior Height | 31 in |
| Interior Depth | 24 in |
| Interior Width | 39 in |
Product Details
| Type | Ductless Fume Hoods |
| Lighting | Compact Fluorescent Lamp |
| Color | White |
| Hertz | 60 Hz |
| Airflow Direction | Downflow |
| Airflow | 220 CFM |
| Voltage | 120 V |
| Material | Powder Coated Steel with Acrylic Panels |
| Description | EDU Ductless Classroom Demonstration Fume Hood |
| Package Quantity | 1 |
| Manufacturers Part Number | EDU-M |
| Brand | Air Science |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO 9001 |