LabExact Nylon Syringe Filters Non Sterile 0.45 um, 13 mm, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Disposable non-sterile Nylon/Polyamide filtration media syringe filters feature Luer-Lok™ and pressure fitting. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure. Hydrophilic material recommended for filtration of aqueous or organic/aqueous medium polar liquids. Commonly used for general laboratory filtration and filtration of HPLC and GC samples prior to injection. Suitable for filtration of aqueous and organic-aqueous polar medium liquids and dissolution sample analysis. Suitable for use with high pH samples. Since it binds proteins it is NOT suitable for protein recovery applications.
PRICE
$83.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45µm |
| Diameter | 13 |
Product Details
| Type | Syringe Filters |
| Material | Cellulose Acetate |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | IWT-ES10001 |
| Retention | 0.45 |
| Brand | LabExact |